Order Entry
Denmark
ContactUsLinkComponent
SPC® Absorbents SitePoint Chemical Maintenance Kit
SPC® Absorbents SitePoint Chemical Maintenance Kit
Catalog # BRDY309080
Supplier:  Brady
undefined
SPC® Absorbents SitePoint Chemical Maintenance Kit
Catalog # BRDY309080
Supplier:  Brady

Specifications

  • Description:
    Spill workstations SitePoint, chemical maintenance kit
  • W×D×H:
    755,0×59,5×1725,0 mm
  • Absorbency:
    100 L
  • Pk:
    1

Specifications

About this item

Spill kit.

  • Loaded SitePoint mobile unit with suitable products for cleaning up general spills
  • Features two, 200 mm wheels for mobility and anchor points for fixed installation
  • Fix items to backboard using self-tapping screws or bolts
  • Suitable for inside or outdoor use

Ideal to move spill control equipment near specific risks. Features two rubber wheels for easy trolley movement to wherever it is required. Perfect during maintenance activities, at construction sites and other temporary locations. Includes three anchor points on the base, allowing the unit to be bolted to the ground, to avoid trolley movement without permission.

Delivery: Includes 1×SitePoint mobile unit, 1×chemical refill, 1×wall mounted roll dispenser 500 mm wide, 1×storage unit for gloves, 1×storage unit for goggles, 1×A4 sign holder and fixings.