Printer Ribbons, M710 R6200 Series
BRDY173190
: Brady
- Colour:Black
- Description:M710 R6200 series printer ribbon for M710 and BMP71 printers
- Length:45.72 m
- Environmentally Preferable:
- Pk:1
- Width:50 mm
- For:M710;BMP71
One-color ribbon for printing a single color onto a label.
- R6200 series ribbons offer superior scratch, smear, heat, and chemical resistance when printed on the appropriate Brady® label material
- Recommended for printing on glossy, smooth, or semi-matte label stock, such as B-498 repositionable vinyl cloth and B-486 metallized polyester
- Self-contained M710 series ribbon cartridges insert straight into the printer with ease
M710 Series snap-in print ribbons enable 5 second ribbon supply changes. No calibrating, no threading, no waste, no hassles, and the ink always faces the right direction.
Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.