Order Entry
Denmark
ContactUsLinkComponent
Cole-Parmer® SHP-200 Series Large Capacity Infrared Stirring Hotplate
Cole-Parmer® SHP-200 Series Large Capacity Infrared Stirring Hotplate
Catalog # STUA04807-86
Supplier:  Cole Parmer
undefined
Cole-Parmer® SHP-200 Series Large Capacity Infrared Stirring Hotplate
Catalog # STUA04807-86
Supplier:  Cole Parmer

Specifications

  • Description:
    Infrared magnetic hotplate stirrer, 300×300 mm, glass ceramic, no.of stirring position: 1
  • Environmentally Preferable:
  • Temperature accuracy:
    450 °C
  • Electrical:
    230 VAC, 50 Hz
  • Speed range:
    100 - 1500 min⁻¹
  • W×D×H:
    300×365×105 mm
  • Pk:
    1

Specifications

About this item

Efficient infrared heater saves time and energy.

  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe - flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product

Efficient infrared heater combined with a stirrer delivers faster, evenly heated fluids. A 900-watt infrared heater can boil a litre of water over 30% faster than a conventional, 1200-watt ceramic hotplate. Rare earth magnets provide powerful stirring - up to 15 litres - and feedback control from 100 to 1500 min⁻¹.

‘Hot’ warning light flashes when the plate temperature is above 50 °C and remains lit even when the unit is turned off.

Units feature BioCote antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mould, and fungi on the product surface by up to 99,99%.

Delivery: Supplied with two PTFE coated magnetic stirring bars (length 25 mm) and power cord with UK-plug