Order Entry
Denmark
ContactUsLinkComponent
Pectin (from citrus) USP
Pectin (from citrus) USP
Supplier:  Spectrum Chemical
Certificates
Pectin (from citrus) USP
Supplier:  Spectrum Chemical

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Degree of Esterification:
    55.0 - 65.0%
  • Galacturonic Acid (C₆H₁₀O₇):
    74.0 % min.
  • Methoxy Groups:
    6.7 % min.
  • Sulfur Dioxide (SO₂):
    max. 50 ppm
  • Arsenic (As):
    max. 3 ppm

Specification Test Results

Frequently Bought Together