Order Entry
Denmark
ContactUsLinkComponent
 
Biological Safety Cabinets, Class II for Cytotoxics, BiOptima CYTO
 
Biological Safety Cabinets, Class II for Cytotoxics, BiOptima CYTO

 

  • Catalog No:
  • TELR1724079
  • TELR1724077
  • Model:
  • BiOptima CYTO 6
  • BiOptima CYTO 4
  • Filters:
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • Average air velocity:
  • 0,35 m/s
  • 0,35 m/s
  • Lighting system:
  • >1000 lux
  • >1000 lux
  • Noise level:
  • <60 dB(A)
  • <60 dB(A)
  • Sash opening:
  • 500 mm
  • 500 mm
  • Electrical connection:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Power rating:
  • 0,42 kW
  • 0,28 kW
  • Ext. W×D×H:
  • 1948×797×2212 mm
  • 1338×797×2212 mm
  • Int. W×D×H:
  • 1800×548×666 mm
  • 1190×548×666 mm
  • Weight:
  • 380 kg
  • 285 kg

 

 

Frequently Bought Together