Cleanroom Hoods, Balloon Tops
These hoods are made of Alsistrong® (98% polyester and 2% carbon). Suitable together with a coverall for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.
- Balloon top
- Concealed zip front fastening with studs
- Studs to attach face mask
- Side openings for cleanroom goggles
- Strap with buckle at the back
Usable in ISO 4 to 9.
: IEST-RP-CC003.5.
- Catalog No:
- ALSO1033542-3XL
- ALSO1033541-XL
- ALSO1033541-L
- ALSO1033541-3XL
- ALSO1033541-XXL
- ALSO1033542-S
- ALSO1033542-XS
- ALSO1033542-L
- ALSO1033542-M
- ALSO1033541-S
- ALSO1033542-XXL
- ALSO1033542-XL
- ALSO1033541-XS
- ALSO1033541-M
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Weight:
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
Frequently Bought Together