Cleanroom Coveralls with Integrated Hood
Supplier: ALSICO HIGHTECH
Certificates
About this item
These cleanroom coveralls are made of Alsistrong® (98% polyester and 2% carbon). Suitable for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.
- Integrated hood with studs
- Strap with buckle at the back of the hood
- Concealed zip front fastening
- Raglan sleeves with anti-static cuffs
- Studs for name tag on left chest
- Adjustable elastic in the back
- Studs on each side of the leg to attach boots
- Studs down the legs for adjustment or anti-static cuffs down the legs
- Marker fabric
- No pockets
Coveralls are available with studs down the garment legs for adjustment, or with anti-static cuffs down the garment legs.
Usable in ISO 4 to 9.
Certifications: IEST-RP-CC003.5
Specifications
- Catalog No:
- ALSO1036993-M
- ALSO1036993-S
- ALSO1036993-XL
- ALSO1036993-L
- ALSO1036993-3XL
- ALSO1036993-XXL
- ALSO1037224-S
- ALSO1036987-XS
- ALSO1037224-XS
- ALSO1037224-L
- ALSO1036987-M
- ALSO1036987-S
- ALSO1037224-M
- ALSO1036987-XL
- ALSO1036987-L
- ALSO1037224-XL
- ALSO1036987-XXL
- ALSO1037224-3XL
- ALSO1037224-XXL
- ALSO1037223-XS
- ALSO1036987-3XL
- ALSO1037223-M
- ALSO1037223-S
- ALSO1037223-XL
- ALSO1037223-L
- ALSO1037223-3XL
- ALSO1037223-XXL
- ALSO1036993-XS
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Weight:
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
Specifications
Frequently Bought Together