Order Entry
Denmark
ContactUsLinkComponent
ESD workstation cover
ESD workstation cover
Catalog # 115-3173
Supplier:  DESCO
undefined
ESD workstation cover
Catalog # 115-3173
Supplier:  DESCO

Specifications

  • Colour:
    White
  • Description:
    ESD workstation cover
  • L×W:
    1219,2×914,4 mm (48×36 ")
  • Pk:
    1

Specifications

About this item

ESD workstation cover protects the workstation from ESD, dust and other contaminants.

  • Groundable workstation cover
  • Surface resistance: 1×10E5 < 1×10E7 Rtt
  • Minimum of 9% carbon conductive nylon fibers with bound edges
  • 10 mm (³/₈") grounding socket
  • Made in the United States of America

Cover attenuates electrostatic fields and electrostatic discharges (ESD). Minimum of 9% carbon conductive nylon fibres with bound edges provide continuous and consistent charge dissipation throughout lifetime of cover.

Grounding socket (10 mm) allows cover to be grounded to the workstation’s common point ground.