Order Entry
Denmark
ContactUsLinkComponent
Vane anemometers, testo 417
Vane anemometers, testo 417
Supplier:  Testo
Certificates
undefined
Vane anemometers, testo 417
Supplier:  Testo

Specifications

  • Catalog No:
  • TEST0563.1417
  • TEST0563.2417
  • TEST0563.0417
  • Air velocity:
  • 0,3 - 20 m/s
  • 0,3 - 20 m/s
  • 0,3 - 20 m/s
  • Air velocity accuracy:
  • ±(0,1 m/s + 1,5 % of mv)
  • ±(0,1 m/s + 1,5 % of mv)
  • ±(0,1 m/s + 1,5 % of mv)
  • Range:
  • 0 - 99999 m³/h
    0 - 440 m³/h (testo 417 in combination with funnel kit)
    0,1 - 200 m³/h , preferably 0,1 - 100 m³/h, (testo 417 in combination with funnel and flow straightener)
  • 0 - 99999 m³/h
    0 - 440 m³/h (testo 417 in combination with funnel kit)
    0,1 - 200 m³/h , preferably 0,1 - 100 m³/h, (testo 417 in combination with funnel and flow straightener)
  • 0 - 99999 m³/h
    0 - 440 m³/h (testo 417 in combination with funnel kit)
    0,1 - 200 m³/h , preferably 0,1 - 100 m³/h, (testo 417 in combination with funnel and flow straightener)
  • Resolution:
  • 0,1 m³/h (0 - 99,9 m³/h)
    1 °C /h (rem. measuring range)
  • 0,1 m³/h (0 - 99,9 m³/h)
    1 °C /h (rem. measuring range)
  • 0,1 m³/h (0 - 99,9 m³/h)
    1 °C /h (rem. measuring range)
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature range:
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Dimensions:
  • 236×108×45 mm
  • 236×108×45 mm
  • 236×108×45 mm
  • Weight:
  • 243 g
  • 243 g
  • 243 g

Specifications

Related Information

Frequently Bought Together