Vacuum microanalysis holders
KG 13 C, 1000 ml
Catalog # ADVT311110
Supplier: Advantech
Jump to:
Product Details & Documents
Glass Microanalysis Holders 13 mm.
- Concentrate samples in a small area (1,2 cm²)
- KG 13 AA features a two-part funnel (13 ml/100 ml)
- Filters small volume of liquid
Specifications
- Capacity:1000 ml
- Description:KG 13 C
- Cat. No.:ADVT311110
- Filter size:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



