Order Entry
Denmark
ContactUsLinkComponent
Spectrophotometer, NANOCOLOR® Advance
Spectrophotometer, NANOCOLOR® Advance
Catalog # MANA919750
Leverandør:  MACHEREY-NAGEL
undefined
Spectrophotometer, NANOCOLOR® Advance
Catalog # MANA919750
Leverandør:  MACHEREY-NAGEL

Specifikationer

  • Model:
    NANOCOLOR® Advance
  • Range:
    340 - 800 nm
  • Light source:
    Halogen lamp
  • Power:
    Input 110 - 240  VAC; Output 12  V 3 A DC; 6,4 V, 7,2 Ah via built-in battery
  • Description:
    Spectrophotometer
  • Scanning speed:
    1 complete scan in less than 3 min
  • W×D×H:
    325×280×130 mm
  • Operating mode:
    Barcode technology, icon-based menu guidance, touch screen
  • Cuvettes:
    Tube test 16, 24 mm Ext.Ø; Standard test 10, 20, 40 and 50 mm
  • Display:
    Backlit coloured 5" display with touch screen
  • Interfaces:
    LAN (CAT 6, only use shielded cables with a maximum length of 20 m) 2×USB (Host), 1×USB (Function)
  • Languages:
    DE / EN / FR / ES / NL / IT / HU / PL / CZ / PT-Br / TK / BG / RO / DK (14)
  • Measuring modes:
    Absorbance, transmission, factor, kinetics, scan, nephelometric turbidity measurement
  • No. of methods:
    Over 200 preprogrammed and 100 optional
  • Operating temperature:
    10...40 °C
  • Optical design:
    Monochromator
  • Photometric range:
    ±3,0 A in wavelength range 340 - 800 nm
  • Spectral bandwidth:
    <4 nm
  • Stray light:
    < 0,5%
  • Weight:
    3,8 kg
  • Pk:
    1

Specifikationer

Om denne vare

The NANOCOLOR® Advance combines the advantages of a portable compact photometer with the high-precision measurement technology and reliability of a benchtop spectrophotometer.

  • Intuitive icon-based menu navigation
  • Large spectrum of evaluable test kits
  • Automatic test recognition via integrated 2D barcode scanner
  • Automatic detection of interfering turbidity (NTU-check) for safe results
  • Universal cuvette slot for 10, 20, 50 mm cuvettes plus 16 and 24 mm test tubes
  • Approved robustness by certified outdoor usability

Comprehensive internal quality control (IQC) options – Easy documentation and monitoring, integrated user administration for complete documentation and individual adaptation. Comfortable creation of customer-specific special methods. Robust design with built-in battery for maximum mobility without sacrificing precision and comfort.

Easy export to PC, data management programs, network drives and Laboratory information management systems (LIMS). Future-proof interface options and straightforward data transfer to storage media.

Certifications: GLP-conform data storage. Turbidity according to ISO 7027.
Delivery: Includes quickstart guide, touch pen, protective cover, power cable, USB stick, calibration cuvette, certificate and cleaning cloth.