Compact burettes, interchangeable PTFE stopcock, BLAUBRAND®
BRND23924
: Brand
- Capacity:25 ml
- Seq:02
- Environmentally Preferable:
- Division:0,05 ml
- Pk:1
- Tolerance:0,03 ± ml
- Scale length:510 mm
Borosilicate 3.3 glass, class AS.
- Calibrated to deliver ( TD, Ex )
- Schellbach stripe for accurate meniscus reading
- Interchangeable PTFE stopcock
- High contrast blue enamel graduations
- Batch certificate included
Modular automatic burette concept. Fast to dismantle and easy to clean. Easy to repair - all individual components are replaceable.
All BLAUBRAND® automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging. On request, they are also available with an individual certificate, USP individual certificate or DAkkS calibration certificate.
: In compliance with DIN EN ISO 385 standards.