Order Entry
Denmark
ContactUsLinkComponent
Silica gel, red/yellow, beads, GPR RECTAPUR® 3 - 6 mm, with indicator
Silica gel, red/yellow, beads, GPR RECTAPUR® 3 - 6 mm, with indicator
Supplier:  VWR Chemicals
Certificates
undefined
Silica gel, red/yellow, beads, GPR RECTAPUR® 3 - 6 mm, with indicator
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Absorption capacity (H₂O; 25 °C; 50% RH):
    ≥20,0%
  • Residual humidity (150 °C):
    ≤3,0%

Specification Test Results

Related Information

Frequently Bought Together