Masterflex® Hose Clamp, Nylon, 1.031" OD to 1.187" Diameter; 100/PK
Katalog # MFLX98766-41
Supplier: Avantor Fluid Handling
1 year warranty
Specifications
- Colour:White
- Description:Nylon Hose/Tubing Clamp, 1,031 to 1,187" dia.; 100/Pk
- Material:Nylon
- Pk:100
- For tubing ext.Ø:26,21 mm (1,031")
- Max. tubing ext.Ø:30,15 mm (1,187")
Specifications
About this item
Secure tubing to connectors, pumps, glassware, and filtration devices.
- Use to fasten pressure, vacuum, and liquid tubing lines
- Nylon is corrosion-proof, chemical resistant, and non-conductive
- Works with all types of plastic and rubber tubing
Reusable clamp squeezes shut for a leakproof seal—press the sides to release the clamp. Order the size that suits your needs, or the handy kit to handle multiple projects.
- Colour:White
- Description:Nylon Hose/Tubing Clamp, 1,031 to 1,187" dia.; 100/Pk
- Material:Nylon
- Environmentally Preferable:
- Pk:100
- For tubing ext.Ø:26,21 mm (1,031")
- Max. tubing ext.Ø:30,15 mm (1,187")