To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Max. capacity:0,5 ml
- Description:PCRSupportPlatefor17416-00and-05,PCRstrips,tubesandplates/2pk
- Environmentally Preferable:
- Tube capacity:1 x PCR strip/tube/plate per support
- Warranty:2 years
- Pk:2
Accommodates most microplate centrifuges.
- 8 x 0.2 ml PCR strip compatible
- 12 x 0.2 ml PCR strip compatible
- 0.2 ml PCR tube compatible
- 4 x 6 (Half size) PCR plates
- 8 x 0,2 ml PCR strip compatible
- 12 x 0,2 ml PCR strip compatible
- 0,2 ml PCR tube compatible
- 4 x 6 (Half size) PCR plates
The PCR support plate has been designed with outer dimensions similar to a standard 96 well microplate, allowing for compatibility with most microplate centrifuges: and making ideal for use in the 17416-00 and 17416-05 compact PCR plate centrifuges.
The PCR support plate has been designed with outer dimensions similar to a standard 96 well microplate, allowing for compatibility with most microplate centrifuges: and making ideal for use in the 17416-00 and 17416-05 compact PCR plate centrifuges.
- Max. capacity:0,5 ml
- Description:PCRSupportPlatefor17416-00and-05,PCRstrips,tubesandplates/2pk
- Environmentally Preferable:
- Tube capacity:1 x PCR strip/tube/plate per support
- Warranty:2 years
- Pk:2