Order Entry
Denmark
ContactUsLinkComponent
 
Masterflex® Fitting, Polypropylene, Compression Nut Assembly with Ferrule, 1/4" OD; 10/PK
Catalog # MFLX06380-11
undefined
Masterflex® Fitting, Polypropylene, Compression Nut Assembly with Ferrule, 1/4" OD; 10/PK
Catalog # MFLX06380-11

Specifications

  • Connection Type:
    Compression Nut Assembly with Ferrule
  • Flow pattern:
    Straight
  • Description:
    Ferrule nut, polypropylene, ¼", 10/pack
  • Seq:
    01
  • Pk:
    10
  • Fitting material:
    Polypropylene

Specifications

About this item

Can handle pressures up to 225 psi.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" OD

Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).

  • Connection Type:
    Compression Nut Assembly with Ferrule
  • Flow pattern:
    Straight
  • Description:
    Ferrule nut, polypropylene, ¼", 10/pack
  • Seq:
    01
  • Environmentally Preferable:
  • Pk:
    10
  • Fitting material:
    Polypropylene