To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Maximum Flow Rate:5,3 L/min (1,4 gal./min)
- Power:115 VAC; 60 Hz; 0,51 A
- Description:Moderate Flow Positive Displacement Bypass Diaphragm Pump, 1,4 gal./min, 115 VAC
- Height:10,16 cm
- Length:16,51 cm
- Environmentally Preferable:
- Wetted materials:Polypropylene, Santoprene®, Viton®
- Duty cycle intermittent:Yes
- Inlet connection:0,375 NPT(F)
- Outlet connection:0,375 NPT(F)
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:2400 mm of H₂O (96" H₂O); 583 mm Hg (7,1" Hg)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:8,57 cm
Ideal for spray nozzles and transfer applications where smooth, consistent flow is required.
- Constructed of Polypropylene, Santoprene®, and Viton®
Pumps accommodate any size spray orifice. Maintain a near-constant pressure across pumping range for any size nozzle used. A flexible diaphragm design allows pump to run dry without damage.
What's included: 115 VAC model includes a 6-ft power cord.
- Maximum Flow Rate:5,3 L/min (1,4 gal./min)
- Power:115 VAC; 60 Hz; 0,51 A
- Description:Moderate Flow Positive Displacement Bypass Diaphragm Pump, 1,4 gal./min, 115 VAC
- Height:10,16 cm
- Length:16,51 cm
- Environmentally Preferable:
- Wetted materials:Polypropylene, Santoprene®, Viton®
- Duty cycle intermittent:Yes
- Inlet connection:0,375 NPT(F)
- Outlet connection:0,375 NPT(F)
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:2400 mm of H₂O (96" H₂O); 583 mm Hg (7,1" Hg)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:8,57 cm