Order Entry
Denmark
ContactUsLinkComponent
Masterflex® Pulse Dampeners for L/S® and I/P® Tubing, Avantor®
Masterflex® Pulse Dampener for L/S® and I/P® Tubing, Polyethylene Body
Catalog # MFLX07596-20
undefined
Masterflex® Pulse Dampener for L/S® and I/P® Tubing, Polyethylene Body
Catalog # MFLX07596-20

Specifications

  • Description:
    Pulse dampener for all L/S and I/P tubing.
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Min. int.Ø:
    9,8 mm (0,387")

Specifications

About this item

Virtually eliminate pulsation in output flow.

  • Accepts all L/S® sizes and I/P® 26, nominal from 1/16" to 3/8" ID (1.6 to 9.5 mm ID)
  • Dampener connection is 1/8" NPT(F)
  • Dead volume of 190 mL
  • Can withstand a max pressure of 60 psi (4.3 bar)

This pulse damper virtually eliminates pulsation in output flow. Featuring a polyethylene body with five pairs of fittings and a PTFE-pipe thread tape are included. Fittings included are (tubing ID x NPT(M) thread); 1/16" x 1/8", 1/8" x 1/8", 3/16" x 1/8", 1/4" x 1/8", and 3/8" x 1/8".

  • Description:
    Pulse dampener for all L/S and I/P tubing.
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Min. int.Ø:
    9,8 mm (0,387")