Anaerobic systems, workstation, Whitley A55
Catalog # DOWIA07760
Supplier: DON WHITLEY SCIENTIFIC
Specifications
- Capacity:Working: 1120 plates;
Incubation: 1240 plates;
Port/air lock: 40 plates via each airlock (2 airlocks) - Description:A55 Anaerobic workstation
- Environmentally Preferable:
- Access ports:Manual ports or instant access
- Cycle time:60 s (airlock)
- Gas type:ANO2 / N2
- Pk:1
Specifications
About this item
The Whitley A55 has a chamber size twice the width of an A35, with a huge working and incubation area and airlocks at both ends.
- The choice of conventional oval sleeved ports or a mixture of oval and Instant Access Ports
- 2x rapid, built-in airlocks; flushed with nitrogen as an additional cost saving
- Innovative colour touch screen interface with PIN-code protected user levels
- Dual gas operation for real savings on gas
- Comfortable to work in and excellent visibility
- Optional anaerobic conditions monitor
- Available as a dual temperature version (optional) allowing different temperatures in each half
- Also available with the Whitley Internal HEPA Filtration System (optional)
Petri dishes and samples can be introduced and removed through either airlock creating a natural, Lean rhythm for your laboratory workflow. The A55 is ideal for the busy lab where organisation of samples and cultures is key as it can accommodate up to 1200 x 90mm Petri dishes in racks.
Note: The cycle time mentioned in the specifications is for the airlock.
Ordering information: Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.