Safety spectacles, uvex i-lite planet
111-2574
: UVEX
- Model:Anti-UV (UV 400), anti-scratch, anti-fog, uvex supravision excellence
- Farve:koksgrå
- Environmentally Preferable:Bæredygtige materialer,Lav fremstillingspåvirkning,Produktgennemsigtighed og videregivelse,Bæredygtig emballage,Energieffektiv
- Miljøcertificering:Production plant: ISO 50001
- Lenses:Clear PA
- Pakn:1
These metal-free, versatile 3-in-1 protective eyewear range allows a flexible choice for many applications.
- Large, flat lens design for an unrestricted field of vision
- UV400 - 100% protection against dangerous UVA and UVB radiation to 400 nm
- Sustainably produced using bio-based materials
The robust polycarbonate lens with proven uvex supravision coating technology with permanent anti-fog and scratch-resistant features. x-tended sideshield provides additional side protection. The multi-stage adjustable side arms allow a high degree of customisation in order to guarantee a good fit on any head or face shape. Ergonomically shaped side arms for a perfect fit without creating pressure points.
Frame colour: Anthracite, turquoise.
: Compliant with: EN 166, EN 170. Frame: W EN 166 F CE. Lens: 2C-1.2 W 1 FKN CE.