Order Entry
Denmark
ContactUsLinkComponent
 
Hybrid microscope (upright + inverted), ECHO Revolve 3K
  630-3331
undefined
Hybrid microscope (upright + inverted), ECHO Revolve 3K
  630-3331

 

  • Magnification:
    1,25 - 100×
  • Model:
    Revolve 3K
  • Electrical:
    100 - 240 VA (50/60 Hz)
  • Output:
    USB
  • Camera:
    12 MP colour
  • Observation method:
    Brightfield and phase contrast
  • Display:
    12,9" iPad® Retina® display, 2732×2048 (264 pixels/inch)
  • Sensor:
    CMOS
  • Pk:
    1

 

 

This 'all in one' hybrid microscope can be used for upright and inverted observation methods.

  • Intelligent objective nosepiece - this allows the software interface to automatically recognise the objective being used
  • Illumination technique: Brightfield (phase contrast available as an option)
  • 12 MP colour camera
  • Touchscreen functions drive camera and illumination, replacing manual turrets and levers
  • Traditional eyepieces are replaced by an iPad® tablet for easier viewing (retina display)
  • Custom software app simplifies the workflow of taking images and seamlessly integrates with other cloud sharing apps

The upright observation method is ideal for viewing glass slides. Useful for water dipping applications. The inverted observation method is suitable for viewing live samples in fluidic chambers such as dishes and well plates. It also allows for easier manipulation of samples. Ideal for long working distance applications.

 : To be completed with objectives (sold separately).
 : Includes an iPad interface, power supply, dust cover, dark box and lens tissue.

Objectives (by Olympus)