Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Sulphate test kit, Vacu-vials®

0 - 100 ppm, Turbidimetric, Sulphate, 30, 1
  CHETK-9203
 :   CHEMetrics
Sulphate test kit, Vacu-vials®
  CHETK-9203
 :  
Sulphate test kit, Vacu-vials®

0 - 100 ppm, Turbidimetric, Sulphate, 30, 1

 :  
 
989,00 kr
   
1 * 1 Items
 

CHEMetrics’ sulphate test kits have a range of applications including the determination of sulphate in drinking water, beverages cooling water and ion exchange systems.

  • Premixed
  • Premeasured
  • Precise

The sulphate Vacu-vials test kit employs the turbidimetric method. Sulphate ion reacts with barium chloride in an acidic solution to form a suspension of barium sulfate crystals of uniform size.

The USEPA has established a Secondary Drinking Water Standard of 250 mg/L for sulfate in potable water, as higher concentrations affect odor and taste.

 : This kit requires the use of a CHEMetrics Direct-Readout Photometer or a spectrophotometer capable of accepting a 13 mm diameter round cell. Instrument sold separately.

 : Kit comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, Acidifier Solution, Activator Powder, 25 ml sample cup, ampoule blank, and instructions.

 

 

  • Chemical method:
    Turbidimetric
  • Pk:
    1
  • Parameter(s):
    Sulphate
  • Tests per kit:
    30
  • Range:
    0 - 100 ppm

 

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.