Order Entry
Denmark
ContactUsLinkComponent
Constant climate chambers with Advanced Peltier Technology, HPPeco series
Constant climate chambers with Advanced Peltier Technology, HPPeco series
Supplier:  MEMMERT
   Sustainable Options Available
Certificates
undefined
Constant climate chambers with Advanced Peltier Technology, HPPeco series
Supplier:  MEMMERT
   Sustainable Options Available

Specifications

  • Catalog No:
  • 390-1523
  • 390-1524
  • 390-1516
  • 390-1518
  • 390-1522
  • 390-1521
  • 390-1517
  • Model:
  • HPP410eco
  • HPP750eco
  • HPP1060eco
  • HPP1400eco
  • HPP260eco
  • HPP2200eco
  • HPP110eco
  • Temperature range:
  • 0…70 °C
  • 0…70 °C
  • 0…70 °C
  • 15…60 °C
  • 0…70 °C
  • 15…60 °C
  • 0…70 °C
  • Environmentally Preferable:
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient
  • Humidity range (RH):
  • 10...90%
  • 10...90%
  • 10...90%
  • 10...80%
  • 10...90%
  • 10...80%
  • 10...90%
  • Capacity:
  • 384 L
  • 749 L
  • 1060 L
  • 1360 L
  • 256 L
  • 2140 L
  • 108 L
  • Convection type:
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Shelves supplied (max.):
  • 0 (14)
  • 0 (14)
  • 0 (14)
  • 0 (28)
  • 0 (9)
  • 0 (42)
  • 0 (5)
  • Max. load per shelf:
  • 20 kg
  • 30 kg
  • 20 kg
  • 30 kg
  • 20 kg
  • 30 kg
  • 20 kg
  • Int. W×D×H:
  • 640×500×1200 mm
  • 1040×600×1200 mm
  • 1040×850×1200 mm
  • 1250×750×1450 mm
  • 640×500×800 mm
  • 1972×750×1450 mm
  • 560×400×480 mm
  • Ext. W×D×H:
  • 824×655×1720 mm
  • 1224×755×1720 mm
  • 1224×1005×1720 mm
  • 1435×905×1913 mm
  • 824×655×1183 mm
  • 2157×905×1913 mm
  • 745×555×864 mm
  • Power consumption:
  • 700 W
  • 1400 W
  • 1400 W
  • 1720 W
  • 700 W
  • 1720 W
  • 420 W
  • Weight:
  • 130 kg
  • 208 kg
  • 260 kg
  • 450 kg
  • 122 kg
  • 493 kg
  • 77 kg

Specifications

Related Information

Frequently Bought Together