About this item
The XD series instruments are ideal for routine and spectral analysis. As true all-rounders, the XD 7000 and XD 7500 facilitate work routines, especially with automatic method recognition using barcodes, automatic cell recognition and more than 150 pre-programmed methods. In addition to analytical quality control, they also support Good Labour Practice (GLP). The instruments are available together with bar-coded test tubes and a wide range of accessories from a single source - which is also easy on your wallet. High-quality reference beam optics, usability, easy handling, and multilingual global applicability round off the versatility of the VIS and UV/VIS spectrophotometers, which are also equipped for flexible on-site use.
- Premium optical system with reference beam
- Automatic test recognition with internal barcode reader
- Automatic cuvette type detection
- Support of analytical quality assurance
- More than 150 analytical methods implemented
- Additional multi step and single or multi wavelength
- Measuring procedures programmable, Spectra and kinetic measurements possible
- Bright colour display, Ethernet, USB A and USB B Port
Latest technology: The XD 7000 and XD 7500 spectrophotometers are equipped with VIS respectively UV / VIS reference beam technology.
Automatic test recognition: Each of the more than 150 pre-programmed Lovibond® methods is recognised by barcode as well as the cuvette type.
Analytical quality assurance: Standard procedures for analytical quality assurance support the verification of the photometer, the overall system (including the chemical methodology) and the verification of matrix effects.
Built-in security levels: The devices support the assignment of passwords and the assignment of up to three different levels of rights.
Additional functions: Measurement of transmission and absorption, spectral scan, kinetics analysis, as well as the creation of user-defined methods.
Interfaces for data processing: With Ethernet, USB B, USB A for external memory, keyboard, barcode scanner and printer different versions are available.
Specifications
- Catalog No:
- LOVI71307500
- LOVI71307000
- Model:
- XD 7500
- XD 7000
- Optical design:
- Grid monochromator with reference beam and beam splitter after exit slit
- Grid monochromator with reference beam and beam splitter after exit slit
- Photometric accuracy:
- 0,003 Abs below 0,6 Abs; 0,5% from 0,6 to 2,0 Abs
- 0,003 Abs below 0,6 Abs; 0,5% from 0,6 to 2,0 Abs
- Photometric linearity:
- <1% up to 2,0 Abs between 340 - 900 nm
- <1% up to 2,0 Abs between 340 - 900 nm
- Photometric range:
- –3,3 - +3,3 Abs
- –3,3 - +3,3 Abs
- Photometric reproducibility:
- 0,003 Abs below 0,6 Abs; 0,5% from 0,6 to 2,0 Abs
- 0,003 Abs below 0,6 Abs; 0,5% from 0,6 to 2,0 Abs
- Photometric resolution:
- Absorption: 0,001
Transmission: 0,1% - Absorption: 0,001
Transmission: 0,1%
- Wavelength accuracy:
- ±1 nm on all Holmium peaks
- ±1 nm on all Holmium peaks
- Scanning speed:
- 700 - 2000 nm/min
- 700 - 2000 nm/min
- Spectral bandwidth:
- 4 nm
- 4 nm
- Stray light:
- <0,05% Transmission at 340 and 408 nm
- <0,1% Transmission at 340 and 408 nm