Order Entry
Denmark
ContactUsLinkComponent
Bib apron, waterproof, S849
Bib apron, waterproof, S849
Catalog # PRTWS849NAR
Supplier:  Portwest
Bib apron, waterproof, S849
Catalog # PRTWS849NAR
Supplier:  Portwest

Specifications

  • Gender:
    Unisex
  • Risk area:
    Rain (waterproof)
  • Colour:
    Dark blue
  • Fabric:
    Nylon
  • Weight:
    260 g/m²
  • Pk:
    1

Specifications

About this item

This waterproof apron provide practicality and style. This is features with a handy adjustable necktie and anti-tangle ties.

  • Waterproof keeping the wearer dry and protected from the elements
  • Extremely water-resistant fabric finish, water beads away from fabric surface
  • Adjustable neck for a secure fit
  • Anti-tangle ties for secure fastening

Shell fabric: 100% nylon, waterproof 260 g.