Thermal T-shirts, short sleeves, B120
Leverandør: Portwest
Certifikater
Om denne vare
This traditional t-shirt made of 50% polyester and 50% cotton offers optimum warmth at all times.
- Designed with a comfort fit
- Round neck is perfect for wearing as an under garment
- Material construction allows the skin to breathe if conditions become too warm
- Provides insulation and thermal protection
Shell Fabric : 50% Polyester, 50% Cotton 200 g, Weight: 200 g/m²
Caution: Wash dark colours separately. Do not bleach, tumble dry or dry clean.
Specifikationer
- Catalog No:
- PRTWB120BKRS
- PRTWB120BKRXL
- PRTWB120BKRL
- PRTWB120BKRM
- PRTWB120WHRS
- PRTWB120WHRXXL
- PRTWB120NARXXXL
- PRTWB120WHRXL
- PRTWB120NARXXL
- PRTWB120WHRXXXL
- PRTWB120NARS
- PRTWB120WHRM
- PRTWB120NARXS
- PRTWB120WHRL
- PRTWB120BKRXXXL
- PRTWB120NARL
- PRTWB120NARM
- PRTWB120NARXL
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
Specifikationer
Frequently Bought Together