Reflective tape, Hi-VisTex, HV50
Catalog # PRTWHV50SIR
Supplier: Portwest
Specifications
- Width:50 mm
- Colour:Silver
- Description:Hi-VisTex reflective tape
- Length:100 m
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This polyester/cotton backing sew-on Hi-VisTex reflective tape is recognised and trusted around the world. Composed of a highly flexible, durable, material designed for those that require bright night-time light reflectivity needed to increase safety.
Shell fabric: Woven polyester-cotton
Certifications: EN ISO 20471 Class 2