Order Entry
Denmark
ContactUsLinkComponent
Cleanroom wipes, ReFIBE™
Cleanroom wipes, ReFIBE™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, ReFIBE™
Supplier:  CONTEC
Certificates

Specifications

  • Catalog No:
  • 115-2679
  • 115-3074
  • 115-2510
  • 115-2511
  • Model:
  • ReFIBE™
  • ReFIBE™
  • ReFIBE™
  • ReFIBE™
  • Basis weight:
  • 124 g/m²
  • 124 g/m²
  • 124 g/m²
  • 124 g/m²
  • Absorbency:
  • 275 ml/m²
  • 275 ml/m²
  • 275 ml/m²
  • 275 ml/m²
  • Absorbency rate:
  • <1 s
  • <1 s
  • <1 s
  • <1 s
  • Ions - chloride:
  • 0,175 ppm
  • 0,175 ppm
  • 0,175 ppm
  • 0,175 ppm
  • Ions - sodium:
  • 0 ppm
  • 0 ppm
  • 0 ppm
  • 0 ppm

Specifications

Frequently Bought Together