Cut and heat resistant gloves, HyFlex® 11-542
Supplier: Ansell
Certificates
About this item
These heat resistant gloves provide extreme comfort and protection in high cut risk applications.
- INTERCEPT™ Cut Resistant Technology provides high levels of protection against lacerations
- Designed for comfort and dexterity, supporting workers to keep their gloves on
- Dirt masking design and high abrasion resistance delivers longer product use life
- Intermittent handling of hot work items up to 212 °F/100 °C
- Fiberglass-free, latex-free, silicone-free
Suitable for use across a wide range of applications and risks; avoiding the need to change gloves when moving between tasks.
Recommended for: Press shop operations; handling metal sheets & panels; handling parts with sharp, rough edges; handling structural and body components; metalworking & assembly operations; assembling and mounting components; adjusting systems and screwing; changing tools and dies; cutting glasses, sheets, panels; fastening components and parts.
Certifications: EN 388:2016 (4X32F); EN 407 (X1XXXX); Cat. III
Packaging: 12 pairs per bag.
Specifications
- Catalog No:
- ANSE11-542/7
- ANSE11-542/11
- ANSE11-542/10
- ANSE11-542/8
- ANSE11-542/9
- ANSE11-542/6
- Model:
- 11-542
- 11-542
- 11-542
- 11-542
- 11-542
- 11-542
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- Kevlar®/steel
- Kevlar®/steel
- Kevlar®/steel
- Kevlar®/steel
- Kevlar®/steel
- Kevlar®/steel
- Finish:
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
- EN 388:2016 (4X32F); EN 407 (X1XXXX)
Specifications
Frequently Bought Together