Order Entry
Denmark
ContactUsLinkComponent
 
Naltrexone hydrochloride ≥98.0% (by GC and HPLC)
 :  TCI
 
Naltrexone hydrochloride ≥98.0% (by GC and HPLC)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 %
  • Water:
    max. 11.0 %

 

Frequently Bought Together