Order Entry
Denmark
ContactUsLinkComponent
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Toxic
Health
Environment
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Supplier:  TCI
Certificates
Toxic
Health
Environment
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 %
  • Purity (Trace metal basis):
    min. 99.9 %
  • Solubility in DMF:DMSO (1:1) (com.):
    very faint turbidity
  • Water:
    max. 100 ppm

Specification Test Results

Related Information

Frequently Bought Together