Order Entry
Denmark
ContactUsLinkComponent
Cesium Lead triiodide, low water content ≥98.0% (by titrimetric analysis)
Toxic
Health
Environment
Cesium Lead triiodide, low water content ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Toxic
Health
Environment
Cesium Lead triiodide, low water content ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light yellow to Brown powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 %
  • Purity (Argentmetric Titration):
    min. 95.0 %
  • Solubility in hot DMF:
    almost transparency
  • Water:
    max. 100 ppm

Specification Test Results

Related Information

Frequently Bought Together