Order Entry
Denmark
ContactUsLinkComponent
 
L(-)-Cystine 99%
 
undefined
L(-)-Cystine 99%

 

  • Appearance:
    White to almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (1 g, 105°C, 3 h)
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    -210° to -224° (20°C, 589 nm) (c=2, 1 M HCl) (on dried substance)
  • Titration excess NaOH:
    ≥98.5 % (On dried substance)
  • Chloride (Cl):
    ≤200 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together