Order Entry
Denmark
ContactUsLinkComponent
Heating kit, smart probes
Heating kit, smart probes
Catalog # TEST0563.0004.10
Supplier:  Testo
undefined
Heating kit, smart probes
Catalog # TEST0563.0004.10
Supplier:  Testo

Specifications

  • Temperature range:
    -40...+150 °C (testo 115i), -150 to 150 hPa (testo 510i), -30...+250 °C (testo 805i)
  • Description:
    testo Smart Probes heating kit for pressure and temperature measurement on heating systems
  • Temperature accuracy:
    ±1.3 °C (-20...85 °C) [testo 115i]; ±0.05 hPa (0 to 1 hPa), ±(0.2 hPa + 1.5% of m.v.), (1 to 150 hPa) [testo 510i]; ±1.5 °C or ±1.5% of m.v. (0...+250 °C), ±2.0 °C (-20...-0.1 °C), ±2.5 °C (-30...-20.1 °C) [testo 805i]; ±1 digit
  • Temperature resolution:
    0.1 °C (testo 115i), 0.01 hPa (testo 510i), 0.1 °C (testo 805i)
  • Emissivity:
    0.1 to 1.0 adjustable (testo 805i)
  • Operating temperature:
    -20...+50 °C (testo 115i, testo 510i); -10...+50 °C (testo 805i)
  • Battery type:
    3 micro batteries AAA
  • Pk:
    1 KIT

Specifications

About this item

Compact kit containing three measuring instruments for carrying out your most important measuring tasks involving heating systems. The kit includes: Testo 115i clamp thermometer, testo 510i differential pressure measuring instrument, and testo 805i infrared thermometer.

  • Compact professional measuring instruments from the Testo Smart Probes series for use with smartphones/tablets
  • All measuring instruments required for non-contact temperature measurement and the measurement of flow and return temperature, as well as gas flow pressure
  • Measurement data analyzed and sent via testo Smart Probes App
  • Measurement data displayed as a table or graphic
  • Handy testo Smart Case transport bag

The compact heating kit is ideal for the most important measuring tasks performed by heating engineers. In conjunction with a smartphone or tablet, it enables all heating system temperatures and pressures to be measured and checked. Users can read off their measuring values conveniently via the App installed on the terminal device.

For IR temperature measurement, for example on underfloor heating, the App makes it possible to document the measurement with an image, temperature reading and measurement spot marking. It is also possible to change the displayed measurement parameters just as quickly. Application-specific menus, such as the pressuredrop test including alarms, support heating engineers in their daily work. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file. In the handy testo Smart Case, the measuring instruments can be conveniently transported and are always to hand when they are needed.

The App turns your smartphone/tablet into the display for up to 6 Testo Smart Probes at the same time. Both the operation of the measuring instruments and the display of the readings are achieved by Bluetooth® via the testo Smart Probes App on your smartphone or tablet – irrespective of the measuring location. In addition, you can use the App to create measurement reports, add photos and comments to these and send them by e-mail. For iOS and Android.

Ordering information: Requires iOS 8.3 or newer/Android 4.3 or newer, and mobile terminal device with Bluetooth® 4.0.
Delivery: Includes testo 115i, testo 510i including hose kit (Ø 4 mm and 5 mm) with adapter, testo 805i, testo Smart Case (heating), batteries, and calibration protocol.