Specifications
- Ext.Ø:140 mm
- Capacity:1500 ml
- Description:Pressure sprayer Turn 'n' Spray
- Height:With cap, 305 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
The practical 360° spray function also allows for upside-down spraying with the Turn'n' Spray pressure sprayer, making it easy to reach typically difficult to access areas. The sprayer can be used for many purposes, such as disinfecting and cleaning, or also for spraying plant protection products.
- Upside-down spray function
- Adjustable spray jet, nozzle Ø 0,8 mm
- Temperature of the liquid: 0 to 30 °C
- Capacity of 1,5 litres
- Parts in contact with media: PE, PP, FKM, V4A
The pressure sprayer is ideal for spraying a wide range of different liquids uniformly and continuously. Activating the piston rod quickly and easily builds up an overpressure in the tank. The built-in safety valve protects against overpressure (maximum 4 bar).
The adjustable nozzle nut makes it possible to regulate the spray jet individually, from a fine spray mist to a powerful jet. The ergonomic handle provides a comfortable hold on the pressure sprayer.
The sturdy plastic HDPE container has a raised, indestructible filling scale that indicates the fill level in steps of 0,25 litres. The manual sprayer can be thoroughly cleaned thanks to easy removal.