Rotors for Megafuge™ ST4 Plus and Multifuge™ X4 Pro
Supplier: Thermo Scientific
Certificates
About this item
General purpose centrifuge rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters.
Certifications: EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15. ISO 14971, ISO 13485, ISO 9001.
Specifications
- Catalog No:
- 521-2748
- 521-2746
- 521-2747
- 521-2744
- 521-2745
- 521-2743
- 521-2751
- 521-2749
- 521-2750
- Capacity:
- Max in TX-400: 36×15 ml Conical Tubes, 16×50 ml Conical Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-200: 20×15 ml Conical Tubes, 4×50 ml Conical Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-400: 76×5/7 ml Blood Tubes, 56×9/10 ml Blood Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-1000: 6 Microplates, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-1000: 96×15 ml Conical Tubes, 40×50 ml Conical Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-1000: 196×5/7 ml Blood Tubes, 148×9/10 ml Blood Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-200: 20×15 ml Conical Tubes, 4×50 ml Conical Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-750: 148×5/7 ml Blood Tubes, 84×9/10 ml Blood Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Max in TX-750: 56×15 ml Conical Tubes, 28×50 ml Conical Tubes, 4×1000 ml BioBottles (with TX-1000 Rotors)
- Rotor type:
- TX-400 with Buckets, ClickSeal Biocontainment lids, 15 and 50 ml conical tube adapters
- TX-200 with Buckets, ClickSeal Biocontainment lids, 15 and 50 ml conical tube adapters
- TX-400 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 ml Blood Tube Adapters
- TX-1000 with Buckets, ClickSeal Biocontainment lids, microplate Adapters
- TX-1000 with Buckets, ClickSeal Biocontainment lids, 15 and 50 ml conical tube adapters
- TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 ml Blood Tube Adapters
- TX-200 with Buckets, ClickSeal Biocontainment lids, 15 and 50 ml conical tube adapters
- TX-750 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 ml Blood Tube Adapters
- TX-750 with Buckets, ClickSeal Biocontainment lids, 15 and 50 ml conical tube adapters
Specifications
Frequently Bought Together