Order Entry
Denmark
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®
Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®
Catalog # CONTPSPS0030
Supplier:  CONTEC
Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®
Catalog # CONTPSPS0030
Supplier:  CONTEC

Specifications

  • Packed:
    150/pouch, 5 pouches/case
  • Description:
    Polynit Heatseal wipes, non sterile
  • L×W:
    230×230 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Fibres (>100 µm):
    0,149×10³/m²
  • Basis weight:
    140 g/m²
  • Particle generation (>=0,5 µm):
    4,8 × 10⁶/m²
  • Ions - sodium:
    0,13 ppm
  • Ions - chloride:
    0,10 ppm
  • Pk:
    750

Specifications

About this item

These wipes are made of 100% knitted polyester pre-saturated with 100% semiconductor grade Isopropyl Alcohol (IPA).

  • No-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance
  • Low in particles and extractables
  • Laundered and packaged in an ISO Class 4 cleanroom

Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.

Colour: White.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904