Membrane filter, PTFE
Membrane filter, PTFE, white colour, 0,45 µm, 47 mm
Catalog # ROTHCX69.1
Marketsource
Supplier: Roth Carl
Jump to:
Product Details & Documents
Hydrophilised PTFE allows filtration of aqueous solutions without prior wetting. Can be used with all standard HPLC solvents.
- Very low ion blank value, also suitable for IC
- Membrane thickness: 150 μm
Can be used for clarification of acids, alkalis, cryogenic liquids and fuels, analysis of hydraulic fluids, RNA isolation.
Specifications
- Ø:47 mm
- Pore size:0,45 µm
- Description:Membrane filter, PTFE, white colour
- Cat. No.:ROTHCX69.1
- Colour:White
- Max. operating temperature:130 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



