Trousers, Flexi, KX3
Supplier: Portwest
Certificates
About this item
Slim fitting work trousers that provides incredible comfort and flexibility. Reinforced knee panels with subtle articulation allow for increased freedom of movement whilst the ribbed waistband and elasticated hems ensure a universal fit. Additional features include pre-bent knees, a crotch gusset and multiple pockets ideal for the secure storage of phones, pens and tools.
- Contemporary design with clean cut lines
- 4-way stretch fabric for ease of movement and added comfort
- Pre-bent knees allow for increased freedom of movement
- Double-layer reinforced knee protection for extra strength and durability
- Fully ribbed waistband with drawstring ensures a universal fit
- Crotch gusset to reduce stress and prevent seam failure
- 5 pockets for ample storage, 2 side zip pockets for secure storage, easy access cargo pockets
- D-ring for keys or ID cards and easy grip pullers attached to all zips
- Bartacked at all stress points
Basic colour: Black or grey
Certifications: Registered European Community Design
Specifications
- Catalog No:
- 113-9579
- 113-9576
- 113-9577
- 113-9586
- 113-9585
- 113-9584
- 113-9581
- 113-9582
- 113-9583
- 113-9580
- 113-9578
- 113-9575
- Model:
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- T803
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
- 93% polyester, 7% elastane
Specifications
Frequently Bought Together