Order Entry
Denmark
ContactUsLinkComponent
Test trolley for emergency showers, with integrated pump
Test trolley for emergency showers, with integrated pump
Catalog # BROE17.851.929
Supplier:  BROEN-LAB
undefined
Test trolley for emergency showers, with integrated pump
Catalog # BROE17.851.929
Supplier:  BROEN-LAB

Specifications

  • Description:
    Test trolley for emergency shower with integrated pump, 90 l capacity
  • Seq:
    01
  • Pk:
    1
  • Weight:
    22 kg

Specifications

About this item

Fast and easy test of emergency shower systems.

  • Quick and hygenic testing of emergency shower
  • Simplifies manual performance checks of emergency showers
  • Ensures safe and efficient testing
  • Can be raised to a maximum height of 2,3 m
  • With the powerful pump, the large capacity trolley can be emptied again in a matter of seconds

As a result, testing can be quickly and effectively achieved without handling buckets and having to clear up spillages. It enables checks for volume flow, jet height and water quality to be carried out in a quick and hygienic manner by one person.

Equipped with a sturdy funnel to ensure that you do not spill a drop of water. Also it can be used for heated and unheated emergency showers.

Certifications: Ideal for carrying out checks in accordance with the requirements of DIN EN 15154-1 and ANSI Z358.1.
Delivery: Drainage hose is included.