Labels for TLS 2200® and TLS PC Link™ printers, type B-498, CleanLift
Catalog # BRDY062663
Supplier: Brady
Specifications
- Type:B-498
- Colour:White
- Description:Repositionable printer labels, Vinyl Cloth (B-498)
- Dimensions:25×12 mm
- Material:Vinyl
- Seq:04
- Model:PTL-17-498
- Packed:500 labels/roll
- Pk:1 Roll
- Adhesive:Repositionable, rubber based
Specifications
About this item
Repositionable vinyl labels for the TLS2200® and TLS PC Link™ thermal transfer portable printers.
- Semi-gloss finish
- For smooth and textured/rough surfaces
TLS2200® parts can also be printed on the BMP™71 label printer provided the roll adapter (M71-ADAPT) is used.