Air sampler, Spin Air Basic
Air sampler for 90 mm Petri dishes with switching adapter, Spin Air Basic
Catalog # IULA90005532
Supplier: IUL Instruments SA
Jump to:
Product Details & Documents
Special design of the holes combined with slow rotation of the plate allows using 100% of the surface compared with 5% of the still air sampler device.
- Microprocessor control
- Eight hour of battery operation
Used in short displacements in which carrying case is unrequired.
Specifications
- Model:Spin Air Basic
- Description:Air sampler for 90 mm Petri dishes with switching adapter
- Cat. No.:IULA90005532
- Flow rate:100 L/min
- Sampling head:Aluminium
- Battery type:Ni Metal Hydride, 7,2 V
- Weight:1,35 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



