Cleanroom socks, BCR®
113-9109
- Shoe size:38 - 46
- Garment application:Cleanroom
- Gender:Unisex
- Colour:White
- Fabric:96% microdenier nylon and 4% double covered Lycra
- Pk:144 PAIR
These extremely soft and comfortable cleanroom socks are made from 96% microdenier nylon and 4% double covered Lycra, constructed using a special seamless, no-run and non-ravel technique. The micro denier technology provides the sock with superior cool feeling and comfort. Due to the enhanced wicking function, contact discomfort associated with wearing regular cotton or polyester socks is greatly reduced.
- Does not shed fibers
- Advanced technology for extreme moisture management
- Provides long lasting freshness and cooling, reduces odor caused by foot perspiration
- One size fits all and ambidextrous for easy stock control
- Autoclavable
Designed and manufactured for cleanroom applications and reuse.
Colour: White