Order Entry
Denmark
ContactUsLinkComponent
Bottles, Narrow Neck, Round, HDPE, UN Approved
Bottles, Narrow Neck, Round, HDPE, UN Approved
Catalog # RIXI3-0600-1000-45
Supplier:  RIXIUS
Bottles, Narrow Neck, Round, HDPE, UN Approved
Catalog # RIXI3-0600-1000-45
Supplier:  RIXIUS

Specifications

  • Ext.Ø:
    96 mm
  • Thread:
    RD 45
  • Capacity:
    1000 ml
  • Height:
    211,8 mm
  • Seq:
    01
  • Pk:
    64

Specifications

About this item

Narrow-neck bottle made of HDPE, natural.

  • Good chemical resistance
  • Good temperature resistance
  • Robust
Certifications: UN-X approved.