Order Entry
Denmark
ContactUsLinkComponent
 
Pyridine-N-oxide 95%
 
undefined
Pyridine-N-oxide 95%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to brown Crystals or crystalline solid and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    61 to 66 °C
  • Water:
    ≤2 % (K.F.)
  • Titration with HClO4:
    ≥97.5 %
  • Chloride (Cl):
    ≤0.003 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.002 %
  • Sodium (Na):
    ≤0.03 %
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together