Order Entry
Denmark
ContactUsLinkComponent
Tributyl phosphate ≥99% (by GC), EMPROVE® EXPERT Ph. Eur. for biopharmaceutical production, SAFC®
Tributyl phosphate ≥99% (by GC), EMPROVE® EXPERT Ph. Eur. for biopharmaceutical production, SAFC®
Certificates
undefined
Tributyl phosphate ≥99% (by GC), EMPROVE® EXPERT Ph. Eur. for biopharmaceutical production, SAFC®
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99 %
  • Identity (IR-spectrum):
    passes test
  • Appearance:
    passes test
  • Acidity:
    passes test
  • Chloride (Cl):
    ≤ 200 ppm
  • Heavy metals (as Pb):
    ≤ 20 ppm
  • Density (d 25/25):
    0.966 - 0.986
  • Refractive index (n 25/D):
    1.4205 - 1.4225
  • n-Butyl alcohol (GC):
    ≤ 1000 ppm
  • Other residual solvents (ICH Q3C):
    excluded by manufacturing process
  • Related substances (Highest single impurity):
    ≤ 0.1 %
  • Related substances (Sum of all impurities):
    ≤ 0.3 %
  • Water (according to Karl Fischer):
    ≤ 0.1 %
  • Total aerobic microbial count (TAMC):
    ≤ 1000 CFU/ml
  • Total combined yeasts/moulds count (TYMC):
    ≤ 100 CFU/ml
  • Bacterial endotoxins:
    ≤ 10 I.U./ml

Specification Test Results

Related Information

Frequently Bought Together