Order Entry
Denmark
ContactUsLinkComponent
Potassium sulphate, anhydrous 99+%, powder for analysis
Potassium sulphate, anhydrous 99+%, powder for analysis
Certificates
undefined
Potassium sulphate, anhydrous 99+%, powder for analysis

Specification Test Results

  • Appearance:
    White Powder or crystals
  • pH:
    5.5 to 8 (5 % at 20°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Sodium (Na):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total nitrogen (as N):
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together