Order Entry
Denmark
ContactUsLinkComponent
 
Potassium thiocyanate 99% ACS
 
undefined
Potassium thiocyanate 99% ACS
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Colorless to white Crystals
  • Titration Argentimetric:
    ≥98.5 %
  • pH:
    5.3 to 8.7 (5% soln. at 25°C)
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.005 %
  • Ammonium (NH4):
    ≤0.003 %
  • Iron (Fe):
    ≤2 ppm
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter in water:
    ≤0.005 %
  • Iodine consuming subst.:
    Passes test

 

 

Frequently Bought Together