Order Entry
Denmark
ContactUsLinkComponent
 
, anhydrous ≥98% ACS
 
undefined
, anhydrous ≥98% ACS
 

 

  • Environmentally Preferable:

 

 

  • Chloride:
    <0.003%
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.001%
  • Loss on Drying:
    ≤1%
  • Nitrogen Compounds:
    ≤0.001%
  • pH (5%, Water) @25°C:
    8.5 – 9.6
  • Purity:
    ≥98%
  • Sodium:
    ≤0.05%
  • Sulphate:
    ≤0.005%

 

Frequently Bought Together