Order Entry
Denmark
ContactUsLinkComponent
Cesium chloride 99.99%, white crystalline powder, Optical Grade
Cesium chloride 99.99%, white crystalline powder, Optical Grade
Supplier:  MP Biomedicals
Certificates
Cesium chloride 99.99%, white crystalline powder, Optical Grade
Supplier:  MP Biomedicals

Specification Test Results

  • Purity:
    99.99%
  • OD260 nm (50% aq soln):
    <0.02
  • pH:
    5.5 - 6.5 (1% aq soln)
  • Barium:
    ≤10 ppm
  • Magnesium:
    ≤ 1 ppm
  • Potassium:
    ≤20 ppm
  • Iron:
    ≤ 1 ppm
  • Calcium:
    ≤10 ppm

Specification Test Results

Frequently Bought Together